missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Class B Glass Volumetric Pipettes
Provides an extremely high degree of volumetric accuracy for your pipetting needs. Rogo Sampaic™ Class B Glass Volumetric Pipettes are manufactured from clear soda lime glass.
Brand: Rogo Sampaic™ DJR004
This item is not returnable.
View return policy
Description
- With vitrified amber graduations
- With safety bulb
Specifications
Yes | |
B | |
Brown | |
Red |
0.1mL | |
Yes | |
0.1 mL | |
10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Rogo Sampaic™ Class B Glass Volumetric Pipettes > Capacity: 10mL
Spot an opportunity for improvement?Share a Content Correction