missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag

Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag is a portable isolator in an easy to use, economical bag form. Ideal for difficult-to-sterilize equipment that typically requires aseptic connections after sterilization.
2585.00€ - 4905.00€
Specifications
Closure Type | Heat Seal |
---|---|
Color | White |
Disposable | Single-use |
For Use With (Application) | Steam Sterilization |
Material | Tyvek |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | ||||||
17708167
![]() |
Keystone Cleanroom Products
BGT2A4236MITT2W-OC-PE |
4905.00€
Pack of 50 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
|||||||
17778027
![]() |
Keystone Cleanroom Products
BGT2A1626MITT2W-OC-PE |
26 x 16 in. |
3620.00€
Pack of 100 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
17768117
![]() |
Keystone Cleanroom Products
BGT2A3027MITT2W-OC-PE |
30 x 27 in. |
2585.00€
Pack of 50 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Description
- Tyvek™/PE Film construction for excellent strength and exceptional microbial barrier
- Designed for steam sterilization
- Heat Seal Closure
- Integrated Mittens
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Make aseptic connections inside the Isolator Bag
- Eliminates risks of contamination
Specifications
Heat Seal | |
Single-use | |
Tyvek |
White | |
Steam Sterilization | |
Steam |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag