missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag

Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag is a portable isolator in an easy to use, economical bag form. Ideal for difficult-to-sterilize equipment that typically requires aseptic connections after sterilization.
Brand: Keystone Cleanroom Products BGT2A1626MITT2W-OC-PE
This item is not returnable.
View return policy
Description
- Tyvek™/PE Film construction for excellent strength and exceptional microbial barrier
- Designed for steam sterilization
- Heat Seal Closure
- Integrated Mittens
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Make aseptic connections inside the Isolator Bag
- Eliminates risks of contamination
Specifications
Autoclavable | |
COC | |
White | |
Steam Sterilization | |
Tyvek | |
Steam | |
26 in. | |
16 in. |
35,963 mL | |
Heat Seal | |
Single-use | |
Integrated mittens, See-through window, and Steam indicator | |
Non-sterile | |
26 x 16 in. | |
66 cm | |
41 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Heat-Seal Tyvek Autoclave Bag > 16 x 26 in.
Spot an opportunity for improvement?Share a Content Correction