Learn More
Thermo Scientific™ H-Flex 1 Swinging Bucket Rotor and Accessories
Spin more with less! High capacity and flexibility—all in a small footprint.
Brand: Thermo Scientific™ 75003302
326.99 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Spin more with less! Whether clinical and diagnostic applications or cell culture and other research, now spin conical tubes, blood tubes and microplates all in one rotor for a small-footprint General Purpose centrifuge. High capacity and flexibility—all in a small footprint.
- Auto-Lock and Click Seal biocontainment lids enable fast, one-handed rotor exchanges and lid locking
- Spins blood tubes, conical tubes and microplates without changing rotor or buckets
- Get results faster without the need to change hardware
- Limit rotor maintenance and contamination potential with slide-coat technology eliminating the need for grease and lubricants

Specifications
Biocontainment Lids | |
Swinging Bucket Rotor | |
4297 | |
Biocontainment Certified by CAMR™, HPA, Porton Down, UK | |
Autoclavable (Without O-ring) |
Molded Polyetherimide | |
See Individual Adapter Capacities | |
Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series | |
Yes, when used with buckets | |
Set of 2 |
Product Suggestions
Customers who viewed this item also viewed
Promotions
- Multiple Manufacturers
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.