missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes

Enables higher loads due to thick-walled design. Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes are manufactured from yellow PE-LD plastic.

Brand:  Poeppelmann™ 25006000000

 View more versions of this product

Product Code. 10053604

  • 97.40€ / Pack of 100
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Standard protection for pipes
  • Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
  • Venting and pressure equalization permitted by discontinuous internal beads, offset by 180°
Specifications

Specifications

Yellow
For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage
36 mm
LDPE
60.3 mm
For Pipes
100 Pack
Protective Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes > Diameter: 60.3 mm; Length: 36 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.