missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Secondary Vacuum Traps

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

Brand:  Labconco™ 7538200

 View more versions of this product

Product Code. 11761559


Requires : To find a pump for use with this trap, see Pumps.
This item is not returnable. View return policy

Description

Description

For any mechanically refrigerated freeze-dry system; ensure efficient processing of samples with low eutectic points

  • Trap will cool to approximately -75°C (-103°F) with dry ice and solvent in its removable well
  • Can be used as an inexpensive collector: connect a sample to incoming port, vacuum pump to outgoing port, and system is complete
  • Stainless-steel, with cover

Specifications

Specifications

0.237 in.
0.5 in.
900 mL
Prevent contaminants from migrating into the vacuum pump
9.75 in.
0.5 in. o.d. inlet/outlet connection
−75°C
3100 mL
4.1 kg
900 mL
1.27 cm
Stainless Steel
Refrigerated freeze-dry system
24.76 cm
−103°F
0.818 gal.
9 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Secondary Vacuum Traps > 1/2 in.; Ice Trapping Capacity: 900mL; Dia.x H: 7-7/8 x 9-3/4 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.