missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Tubing GORE™ STA-PURE PFL Tubing
GORE™ STA-PURE PFL Tubing, formerly known as Chem-sure tubing, handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.
2515.00€ - 2795.00€
Specifications
Product Type | PFL Tubing |
---|---|
Autoclavable | Autoclavable |
Material | ePTFE, Platinum-cured FFKM |
Overall Length (English) | 12 in. |
Overall Length (Metric) | 305 mm |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
17887943
|
Watson-Marlow Tubing
966.0016.016 |
1.6 mm |
2580.00€
0.31cm |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17215103
|
Watson-Marlow Tubing
966.0032.016 |
3.2 mm |
2515.00€
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17877943
|
Watson-Marlow Tubing
966.0048.016 |
4.8 mm |
2625.00€
0.31cm |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17897943
|
Watson-Marlow Tubing
966.0064.016 |
6.4 mm |
2680.00€
0.31cm |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
17857933
|
Watson-Marlow Tubing
966.0080.016 |
8.0 mm |
2795.00€
0.31cm |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
Description
- STA-PURE PFL handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.
- STA-PURE PFL is a high-performance composite of expanded polytetrafluoroethylene (ePTFE) and a platinum-cured perfluoroelastomer, giving extraordinary chemical resistance, extremely long life and very high burst pressures.
- It is free from plasticisers, acid acceptors and other processing aids, making it one of the purest tubings available.
- Leachability tests using ethyl acetate yielded over 100 times less total extractables than other fluoroelastomer tubing materials.
- In addition, STA-PURE PFL has Class VI tests for pharmaceutical applications.
Specifications
PFL Tubing | |
ePTFE, Platinum-cured FFKM | |
305 mm | |
85 (Shore A, ± 10) | |
80°C |
Autoclavable | |
12 in. | |
Off-white | |
176°F |