missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing GORE™ STA-PURE PFL Tubing

GORE™ STA-PURE PFL Tubing, formerly known as Chem-sure tubing, handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.

Brand:  Watson-Marlow Tubing 966.0080.016

 View more versions of this product

Product Code. 17857933

  • 2955.00€ / 0.31cm
Estimated Shipment: 25-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • STA-PURE PFL handles nearly all aggressive chemicals, including organic solvents such as methyl ethyl ketone, toluene, and acetone.
  • STA-PURE PFL is a high-performance composite of expanded polytetrafluoroethylene (ePTFE) and a platinum-cured perfluoroelastomer, giving extraordinary chemical resistance, extremely long life and very high burst pressures.
  • It is free from plasticisers, acid acceptors and other processing aids, making it one of the purest tubings available.
  • Leachability tests using ethyl acetate yielded over 100 times less total extractables than other fluoroelastomer tubing materials.
  • In addition, STA-PURE PFL has Class VI tests for pharmaceutical applications.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

PFL Tubing
0.3125 in.
ePTFE, Platinum-cured FFKM
305 mm
8.0 mm
85 (Shore A, ± 10)
80°C
Autoclavable
8.0 mm
12 in.
0.3125 in.
Off-white
176°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions