Learn More
Brannan™ Lab Thermometer with 3-points UKAS Calibration
General purpose laboratory thermometer complete with calibration certificate.
Brand: Brannan™ 44/430/0 + 49/503/0
Description
- Lab thermometer
- Safe non-mercury filling
- Supplied with calibration certificate
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
0°C, 50°C, 100°C | |
Total Immersion | |
Glass | |
230°F | |
14°F | |
14°F to 230°F | |
± 1.5°C at 35°C | |
1.2 cm |
ISO 17025 UKAS | |
15 cm | |
Red Spirit | |
110°C | |
-10°C | |
-10°C to +110°C | |
1°C |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.