missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ 6L -50°C Console Freeze Dryers with Stoppering Tray Dryer and Purge Valve, 230V Models
BIOPHARMA

FreeZone 6L Console Freeze Dryers with Stoppering Tray Dryers are designed for lyophilizing moderate to large loads and stoppering vials under vacuum. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.

Brand:  Labconco™ 700621130

52897.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15782747

  • 53310.00€ / Each
Estimated Shipment: 10-09-2025
to see stock.
Explore more special offers
Add to basket

Includes: Stainless steel collector, Purge Valve, Stoppering Tray Dryer

Requires : Vacuum pump
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Freeze Dryer/Lyophilizer
3
-58°F
UL, CAN/CSA, CE
29.6 in.
32.4 in.
63.7 in.
Schuko
50 Hz
307.53 kg
6 L (before defrosting)
-50°C
Steel
Stainless steel collector, Purge Valve, Stoppering Tray Dryer
75.1 cm
82.2 cm
161.7 cm
230 V
678 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ FreeZone™ 6L -50°C Console Freeze Dryers with Stoppering Tray Dryer and Purge Valve, 230V Models > Includes stainless steel collector; Plug Type: Schuko

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.