missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Engraved Replacement Labels for M610 and M611
Engraved Plate Replacement Labels for use with Brady™ Printers M611 and M610.
Brand: Brady™ 312035
This item is not returnable.
View return policy
Description
- Engraved Plate Replacement labels for the M610 Portable Printer
- Aggressive adhesive and solvent resistance makes them a great replacement for engraved tags
- Service temperature of -40°C to +100°C
Specifications
M6-07-7593-SL | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, BMP61 | |
-40°C | |
Rectangle | |
-40°C to +100°C | |
0.65 mm | |
1.38 in. | |
18 mm |
Permanent Acrylic, Foam-backed | |
Silver | |
Label | |
Single-side Printable | |
Engraved Plate Labels | |
Data and Telecommunications, Electrical Labeling, General Identification | |
1 Label | |
1 Label | |
-40°F to +212°F | |
0.0256 in. | |
35 x 18 mm | |
0.71 in. | |
18 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Engraved Replacement Labels for M610 and M611 > Engraved Replacement Labels; Color: Silver; Dimensions (LxW): 35 x 18 mm
Spot an opportunity for improvement?Share a Content Correction