missing translation for 'onlineSavingsMsg'
Learn More

MMM Medcenter™ ECOCELL™ Laboratory Drying Ovens with Natural Air Convection

Features wide temperature range, exact and reliable course of simple drying processes and materials heating. MMM Medcenter ECOCELL™ Laboratory Drying Ovens with Natural Air Convection produces no noise and provides a very soft air convection within the chamber.

4574.29€ - 6183.15€

Specifications

Certifications/Compliance CE
Temperature (Metric) 250°C
Type Drying Oven
Display LED
No. of Shelves 19 (Maximum), 2 (Supplied)
View More Specs

Products 2
Product Code Brand Dimensions (D x W x H) Interior Capacity (Metric) Price Quantity & Availability  
Product Code Brand Dimensions (D x W x H) Interior Capacity (Metric) Price Quantity & Availability  
10217800
View accessory products View Documents
MMM Medcenter™
MC000700
540 x 540 x 1410 mm 404 L This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
10521751
View accessory products View Documents
MMM Medcenter™
MC000705
540 x 940 x 1410 mm 707 L This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A
Description

Description

  • Working temperature: 5°C above ambient temperature up to 250°C/300°C
  • Stainless steel interior
  • 3 adjustable programs
  • RS 232 – interface for printer or PC-communication
  • Delayed heating start and stop function
  • Acoustic and visual alarm in error state
  • Time range 99 hours 59 minutes
  • Digital safety thermostat
  • Manual control of the air exhaust flap
  • Programme cycles

Certifications

CE Marked

Specifications

Specifications

CE
Drying Oven
19 (Maximum), 2 (Supplied)
790 mm
250°C
LED
1910 mm
50/60 Hz
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MMM Medcenter™ ECOCELL™ Laboratory Drying Ovens with Natural Air Convection

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.