missing translation for 'onlineSavingsMsg'
Learn More

MMM Medcenter™ ECOCELL™ Laboratory Drying Ovens with Natural Air Convection

Product Code. 10217800
Click to view available options
Dimensions (D x W x H) Interior:
540 x 540 x 1410 mm
540 x 940 x 1410 mm
Capacity (Metric):
404 L
707 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10217800

Brand: MMM Medcenter™ MC000700

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Features wide temperature range, exact and reliable course of simple drying processes and materials heating. MMM Medcenter ECOCELL™ Laboratory Drying Ovens with Natural Air Convection produces no noise and provides a very soft air convection within the chamber.

  • Working temperature: 5°C above ambient temperature up to 250°C/300°C
  • Stainless steel interior
  • 3 adjustable programs
  • RS 232 – interface for printer or PC-communication
  • Delayed heating start and stop function
  • Acoustic and visual alarm in error state
  • Time range 99 hours 59 minutes
  • Digital safety thermostat
  • Manual control of the air exhaust flap
  • Programme cycles

Certifications

CE Marked

Specifications

Certifications/Compliance CE
Capacity (Metric) 404 L
Temperature (Metric) 250°C
Type Drying Oven
Display LED
Max. Shelf Load 100 kg
No. of Shelves 19 (Maximum), 2 (Supplied)
Dimensions (D x W x H) Interior 540 x 540 x 1410 mm
Width (Metric) 760 mm
Height (Metric) 1910 mm
Depth (Metric) 790 mm
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.