missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Easy-Tear Stopper Bags
These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.
1755.00€ - 8385.00€
Specifications
Product Type | Autoclave Bag |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | CoC |
Closure Type | Heat Seal |
Color | White |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Length (Metric) | Length (English) | Price | Quantity & Availability | ||
17802477
|
Keystone Cleanroom Products
SBMGETHS0813 |
80.9 oz. | 2.4 L | 34 cm | 13.4 in. |
1755.00€
Pack of 1000 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
17842467
|
Keystone Cleanroom Products
SBMGETHS1318 |
183.2 oz. | 5.4 L | 45 cm | 17.7 in. |
2810.00€
Pack of 1000 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
17852467
|
Keystone Cleanroom Products
SBMGETHS1620 |
262 oz. | 7.7 L | 50 cm | 19.7 in. |
2710.00€
Pack of 700 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
17862467
|
Keystone Cleanroom Products
SBMGETHS2026 |
438 oz. | 13 L | 65 cm | 25.6 in. |
3160.00€
Pack of 500 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
17872467
|
Keystone Cleanroom Products
SBMGETHS2635 |
814 oz. | 24 L | 89.9 cm | 35.4 in. |
2855.00€
Pack of 250 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
17882467
|
Keystone Cleanroom Products
SBMGETHS3947 |
1709 oz. | 50.5 L | 120 cm | 47.2 in. |
8385.00€
Pack of 375 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
Description
- Easy-Tear Feature for easier opening and sealing
- No sterile cutting instruments required to open the bag
- Low particle generation when opening via the Easy-Tear
- Manufactured and packaged in a certified ISO 6 cleanroom
- Exceptional microbial barrier
- Also compatible with gamma irradiation, V2H2O and EtO sterilization
- Certificates of Conformance sent with all shipments
Specifications
Autoclave Bag | |
CoC | |
White | |
Sterilisation of pharmaceutical equipment and components | |
Non-sterile | |
Yes |
Autoclavable | |
Heat Seal | |
Single-use | |
HDPE | |
203 μm | |
8 mil |