missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Easy-Tear Stopper Bags
GREENER_CHOICE

These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.

Brand:  Keystone Cleanroom Products SBMGETHS1620

 View more versions of this product

Product Code. 17852467

  • 2780.00€ / Pack of 700
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easy-Tear Feature for easier opening and sealing
  • No sterile cutting instruments required to open the bag
  • Low particle generation when opening via the Easy-Tear
  • Manufactured and packaged in a certified ISO 6 cleanroom
  • Exceptional microbial barrier
  • Also compatible with gamma irradiation, V2H2O and EtO sterilization
  • Certificates of Conformance sent with all shipments

easy tear bag, easy tear sterile bag, tearable sterile bag, sterile bag

Specifications

Specifications

Autoclave Bag
262 oz.
CoC
White
Sterilisation of pharmaceutical equipment and components
Non-sterile
Yes
8 mil
50 cm
39.9 cm
Autoclavable
7.7 L
Heat Seal
Single-use
HDPE
203 μm
700
19.7 in.
15.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.