missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Easy-Tear Stopper Bags
These are designed to satisfy the most stringent requirements in the sterilization of critical pharmaceutical equipment and components. Delivers outstanding performance in terms of cleanliness, material and seal strength, as well as excellent microbial barrier properties.
Brand: Keystone Cleanroom Products SBMGETHS1318
This item is not returnable.
View return policy
Description
- Easy-Tear Feature for easier opening and sealing
- No sterile cutting instruments required to open the bag
- Low particle generation when opening via the Easy-Tear
- Manufactured and packaged in a certified ISO 6 cleanroom
- Exceptional microbial barrier
- Also compatible with gamma irradiation, V2H2O and EtO sterilization
- Certificates of Conformance sent with all shipments
easy tear bag, easy tear sterile bag, tearable sterile bag, sterile bag
Specifications
Autoclave Bag | |
183.2 oz. | |
CoC | |
White | |
Sterilisation of pharmaceutical equipment and components | |
Non-sterile | |
Yes | |
8 mil | |
45 cm | |
32 cm |
Autoclavable | |
5.4 L | |
Heat Seal | |
Single-use | |
HDPE | |
203 μm | |
1000 | |
17.7 in. | |
12.6 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction