missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Culture Tube with Two-Position Vent Cap
Polystyrene is ideally suited for optical measurements as a result of its high clarity
459.00€ - 598.56€
Specifications
Color | Clear |
---|---|
Material | Polystyrene |
Sterility | Sterile |
Closure Type | Vent Stopper |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
10370451
|
Greiner Bio-One
191180 |
25; 1000 |
598.56€
Pack of 1000 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||||
10394601
|
Greiner Bio-One
191161 |
1/Bag; 750/Cs. |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
SterileSpecifications
Clear | |
Polystyrene | |
Sterile | |
Vent Stopper |