missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Culture Tube with Two-Position Vent Cap
Polystyrene is ideally suited for optical measurements as a result of its high clarity
Brand: Greiner Bio-One 191161
Additional Details : Weight : 0.80000kg
Description
SterileSpecifications
Clear | |
14 mL | |
Polystyrene | |
1/Bag; 750/Cs. | |
No | |
Vent Stopper |
Clear | |
95 mm | |
Yes | |
Sterile | |
18 mm | |
Culture Tube |