Learn More
GA International Cryogenic Barcode Labels for Liquid Nitrogen Storage with Back Slit
Thermal-transfer cryogenic labels for cryo vials, microtubes, cryo/freezer boxes, etc. destined for storage in liquid and vapor phase liquid nitrogen, laboratory freezers, or transport on dry ice.

35.80€ - 505.51€
Specifications
Adhesive Type | Permanent |
---|---|
Finish | Matte |
Format | Roll |
Material | Thermoplastic Film |
Print Technology | Thermal Transfer |
Product Code | Brand | Dimensions (LxW) | Diameter (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Diameter (Metric) | Color | Price | Quantity & Availability | ||||
17889027
![]() |
GA International
JTTA-553NPSBC1-4WH |
32 x 7.6 mm | 25.4 mm | White |
252.86€
Pack of 4000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17840018
![]() |
GA International
JTTA-553NPSBC3-8WH |
32 x 7.6 mm | 76.2 mm | White |
505.51€
Pack of 8000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17899277
![]() |
GA International
JTTA-7SBC1-1BL |
25.4 x 12.7 mm | 25.4 mm | Blue |
35.80€
Pack of 1000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17899767
![]() |
GA International
JTTA-7SBC1-1GA |
25.4 x 12.7 mm | 25.4 mm | Green |
35.80€
Pack of 1000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17889367
![]() |
GA International
JTTA-7SBC1-1WH |
25.4 x 12.7 mm | 25.4 mm | White |
35.80€
Pack of 1000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17850268
![]() |
GA International
JTTA-7SBC1-1YE |
25.4 x 12.7 mm | 25.4 mm | Yellow |
35.80€
Pack of 1000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17830648
![]() |
GA International
JTTA-7SBC3-5BL |
25.4 x 12.7 mm | 76.2 mm | Blue |
179.01€
Pack of 5000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17880438
![]() |
GA International
JTTA-7SBC3-5GA |
25.4 x 12.7 mm | 76.2 mm | Green |
179.01€
Pack of 5000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17810718
![]() |
GA International
JTTA-7SBC3-5WH |
25.4 x 12.7 mm | 76.2 mm | White |
179.01€
Pack of 5000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
17870718
![]() |
GA International
JTTA-7SBC3-5YE |
25.4 x 12.7 mm | 76.2 mm | Yellow |
179.01€
Pack of 5000 |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||
Description
- Resistant to long-term cryogenic storage in freezers and liquid nitrogen (-196°C)
- Perfect for cryovials, tubes, cryo-boxes, freezer-boxes, and many other cryo-containers
- Resistant to spraying and swabbing with alcohol and surface sanitizing wipes
- Require no cure time before liquid nitrogen immersion. Will also adhere to wet surfaces
- Ideal for serialized data and barcodes, thanks to high-quality thermal-transfer printing
- Available in a large range of sizes, colors and configurations
Specifications
Permanent | |
Roll | |
Thermal Transfer | |
Non-sterile | |
Rectangle | |
-196°C to +110°C |
Matte | |
Thermoplastic Film | |
Labels | |
1 Label | |
-321°F to +230°F |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.