missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5920 R
GREENER_CHOICE

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.

Brand:  Eppendorf™ 5948000914

17520.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16574144

  • 17725.00€ / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

cooled, with rotor S-4xUniversal-Large, incl. Universal beakers and adapters for conical tubes 5 mL / 15 mL / 25 mL / 50 mL and plates, 230 V / 50 - 60 Hz

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 21,194 x g (13,700 rpm)
  • Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Centrifuge 5920 R > Model: Centrifuge 5920 R (EU-IVD), Keypad, Includes: Rotor S-4xUniversal-Large, Universal Buckets and Adapters for 5 mL/15 mL/25 mL/50 mL Conical Tubes and plates, Refrigerated: Yes, Electrical Requirements: 230 V/50-60Hz (EU)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

The Centrifuge 5920 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.