Learn More
Eppendorf™ Centrifuge 5920 R

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.
Brand: Eppendorf™ 5948000611
16200.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
cooled, with rotor S-4xUniversal-Large, incl. Universal beakers and adapters for conical tubes 5 mL / 15 mL / 25 mL / 50 mL and plates, 230 V / 50 - 60 Hz
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
- Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
- High centrifugation speed of up to 21,194 x g (13,700 rpm)
- Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking
- Centrifuge lid with soft-touch lid closure
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety

Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
4 x 1000 mL | |
13,500 rpm | |
Large, Brightly Lit LCD | |
Centrifuge 5920 R (EU-IVD), Keypad | |
S-4x1000 | |
10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin | |
EN 61010-1, EN 61010-2-020, EN 61326-1, EN 55011, CFR 47 FCC part 15 class A, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 378-2, EN 50581 (refer to manual for more details) | |
10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin | |
3 Years | |
29.2 in. | |
15.9 in. | |
99 kg | |
230 V |
Centrifuge 5920 R | |
21,194 x g | |
Yes | |
With Rotor S-4 x 1000, plate/tube Buckets and adapters for round-bottom tubes with diameter 13/16 mm | |
<55 dB(A) | |
Yes | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition | |
-11°C to +40°C | |
Benchtop Centrifuge | |
70 x 61 x 35 cm | |
74 cm | |
40 cm | |
230 V, 50/60 Hz (EU) | |
1650 W |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
The Centrifuge 5920 R is designed for separating liquid substance mixtures with different densities, in particular, for processing and analyzing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose. This centrifuge including components is an in-vitro diagnostic device according to Directive 98/79/EC of the European Parliament and the Council dated October 27, 1998. Eppendorf centrifuges are exclusively intended for indoor use by trained specialists.