missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Combs for OmniPAGE Mini Vertical Gel Electrophoresis Unit, 2mm Thick
For use in preparatory electrophoresis and high-throughput screening.
21.25€
Specifications
Color | Blue |
---|---|
For Use With (Application) | Mini SDS PAGE, native PAGE, gradient, second dimension and nucleic acid separations |
For Use With (Equipment) | OmniPAGE Mini Vertical Gel Electrophoresis Unit |
Type | Comb |
Quantity | 1 Each |
Product Code | Brand | Volume (Metric) Well | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Price | Quantity & Availability | ||||||
11897583
|
Fisherbrand™
VS10-10-2 |
80 μL |
21.25€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11827593
|
Fisherbrand™
VS10-1-2 |
1300 μL |
21.25€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11877593
|
Fisherbrand™
VS10-12-2 |
70 μL |
21.25€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11827603
|
Fisherbrand™
VS10-16MC-2 |
50 μL | N/A | |||||||
11877603
|
Fisherbrand™
VS10-20-2 |
40 μL |
21.25€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11827613
|
Fisherbrand™
VS10-5-2 |
200 μL |
21.25€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11877613
|
Fisherbrand™
VS10-8MC-2 |
120 μL |
21.25€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
11827623
|
Fisherbrand™
VS10-9-2 |
100 μL |
21.25€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
Description
- Accessory for use with OmniPAGE mini vertical gel electrophoresis unit
- Recommended for maximising sample volume
- 8-sample and 16-sample combs are Multichannel pipettor compatible
Specifications
Blue | |
OmniPAGE Mini Vertical Gel Electrophoresis Unit | |
1 Each |
Mini SDS PAGE, native PAGE, gradient, second dimension and nucleic acid separations | |
Comb | |
2 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Combs for OmniPAGE Mini Vertical Gel Electrophoresis Unit, 2mm Thick