missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ MiniSpin™/MiniSpin™ plus Centrifuge
GREENER_CHOICE

With Eppendorf MiniSpin and MiniSpin plus centrifuges, there’s no need to share! These powerful, entry-level centrifuges are small enough that each workstation can have one. Key parts are made of metal for maximum safety, and the MiniSpin plus is fast enough for molecular biology separations.

Brand:  Eppendorf™ 5452000018

1207.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10132861

  • 1225.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Rotor capacity: 12 × 1.5/2.0 mL vessels, 2 × 8-tube PCR strips
  • Max. speed: 14,100 × g (14,500 rpm)
  • Extremely compact footprint
  • Acceleration and deceleration time < 13 s
  • User-friendly digital display for time and speed
  • Metal rotor bowl
  • Separate short-spin key for fast and comfortable centrifugation
  • Optimal ventilation flow reduces heating and protects temperature-sensitive samples
  • Soft-touch lid closure for ergonomic lid locking
  • Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
  • TRUSTED_SUSTAINABILITY
    Specifications
    Show More
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Promotions

    Promotions

    • Multiple Manufacturers
      Discover exclusive monthly offers on scientific equipment to enhance your laboratory's capabilities.
      Promo Code: 24234

      Expires2025-03-31

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Eppendorf™ MiniSpin™/MiniSpin™ plus Centrifuge > Model: Centrifuge MiniSpin™ (EU-IVD), keypad; Includes: with Rotor F-45-12-11; Refrigerated: no; Electrical Requirements: 230V/50–60Hz (EU);

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.