Learn More
Eppendorf™ MiniSpin™/MiniSpin™ plus Centrifuge

With Eppendorf MiniSpin and MiniSpin plus centrifuges, there’s no need to share! These powerful, entry-level centrifuges are small enough that each workstation can have one. Key parts are made of metal for maximum safety, and the MiniSpin plus is fast enough for molecular biology separations.
Brand: Eppendorf™ 5452000010
1095.92 EUR valid until 2025-06-30
Use promo code "24072" to get your promotional price.
Description

Specifications
12 x 2 mL | |
14,100 x g | |
5.12 in. | |
<49 dB(A) | |
8.86 in. | |
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
230 V, 50/60 Hz (EU) | |
Centrifuge MiniSpin™, keypad | |
Yes | |
EN ISO 12100, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 50581 (refer to manual for more details) | |
230 V |
14,500 rpm | |
Large LCD | |
13.0 cm | |
15 sec. to 30 min | |
22.5 cm | |
With Rotor F-45-12-11 | |
Yes | |
226 x 239 x 130 mm | |
70 W | |
No | |
50/60 Hz |
Promotions
-
Multiple Manufacturers
Equipment Monthly Promotion
Discover exclusive monthly offers on scientific equipment to enhance your laboratory's capabilities.Promo Code: 24234Expires: 2025-03-31
New Offer Save Up to 64% -
Eppendorf
Your input is important to us. Please complete this form to provide feedback related to the content on this product.