missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BP5 GC Capillary Columns
Used for a wide range of applications. Trajan Scientific and Medical BP5 GC Capillary Columns are general purpose phase columns.
625.00€ - 800.00€
Specifications
Type | BP5 GC Capillary Column |
---|---|
Temperature Range | -60°C to +320/340°C |
Film Thickness | 1 μm |
Length (Metric) | 30 m |
Material | 5% Phenyl, 95% Dimethyl Polysiloxane |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
15288653
|
Trajan Scientific and Medical™
054195 |
0.53 mm |
800.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
15218663
|
Trajan Scientific and Medical™
054203 |
0.25 mm |
625.00€
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
Description
- Excellent general purpose column
- Low bleed
- Non-polar High temperature
- Ideal for aromatics, pesticides, herbicides, drugs of abuse and hydrocarbons
Specifications
BP5 GC Capillary Column | |
1 μm | |
5% Phenyl, 95% Dimethyl Polysiloxane |
-60°C to +320/340°C | |
30 m | |
BP5 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Trajan Scientific and Medical™ BP5 GC Capillary Columns