Learn More
Bel-Art™ Sterileware™ Double Bagged Sterile Sampling Scoops
Two bags reduce sample contamination.
37.90€ - 63.30€
Specifications
Product Type | Scoop |
---|---|
Material | High-impact Polystyrene (FDA Grade) |
Autoclavable | Not Autoclavable |
Sterility | Sterile |
Color | White |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | |||||
16639745
|
Bel-Art™
H36902-1010 |
2 oz. | 60 mL |
37.90€
Pack of 10 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
16649745
|
Bel-Art™
H36904-1010 |
4 oz. | 125 mL |
47.15€
Pack of 10 |
Estimated Shipment: 27-05-2025
Log in to see stock. |
|||||
16659745
|
Bel-Art™
H36906-1010 |
8 oz. | 250 mL |
63.30€
Pack of 10 |
Estimated Shipment: 30-06-2025
Log in to see stock. |
|||||
Description
Ideal for multi-zone clean rooms, these one-piece Double-Bagged Sterileware™ Sampling Scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.
- Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
- When placed on a flat surface they remain upright; can be used as weighing boats
- 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample
- FDA grade polystyrene safe for food, drug and cosmetic use
- Gamma irradiated sterile to SAL 10-6
- Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.
Specifications
Scoop | |
Not Autoclavable | |
White | |
10/Pk. |
High-impact Polystyrene (FDA Grade) | |
Sterile | |
Certificate of Processing for Sterilization |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.