missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Double Bagged Sterile Sampling Scoops

Two bags reduce sample contamination.

Brand:  Bel-Art™ H36904-1010

 View more versions of this product

Product Code. 16649745

  • 47.15€ / Pack of 10
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for multi-zone clean rooms, these one-piece Double-Bagged Sterileware™ Sampling Scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.

  • Ten individually packaged scoops are sealed in an outer bag to create multiples layers of protection against contaminants and debris
  • When placed on a flat surface they remain upright; can be used as weighing boats
  • 2 oz. and 4 oz. sampling scoops have a long handle that increases the distance between the hand and sample
  • FDA grade polystyrene safe for food, drug and cosmetic use
  • Gamma irradiated sterile to SAL 10-6
  • Lot stamped for accurate lot tracing, and shipped with a Certificate of Processing for Sterilization

These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Specifications

Specifications

Scoop
Not Autoclavable
125 mL
White
10/Pk.
5 in.
High-impact Polystyrene (FDA Grade)
4 oz.
Sterile
Certificate of Processing for Sterilization
22.1 x 5.1 x 3.3 cm (8.6875 x 2 x 1.3125 in.)
12.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Sterileware™ Double Bagged Sterile Sampling Scoops > 125 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.