Learn More
Cytiva 96 Well Uniplates
The 96 and 384 well format UNIPLATE with 'V' bottom is well suited for applications with small sample volumes
Brand: Cytiva 7701-3250
205.20 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
The 96 and 384 well format UNIPLATE with 'V' bottom is well suited for applications with small sample volumes
The 96 and 384 well format UNIPLATE with 'V' bottom is well suited for applications with small sample volumes. The vertical sides of the well, combined with the 'V' design at the base of each well, ensure that all the material runs down the side walls and is channeled into the well base. The 'V' bottom therefore ensures maximum sample recovery - typically approximately 99% liquid sample recovery is attained.
Specifications
Standard | |
8 x 12 | |
Microplate | |
96 | |
Conical Bottom (V-well) | |
50/Pk. |
GE’s Whatman UNIPLATE features a pointed bottom for high efficiency recovery of valuable, small volume samples. The vertical sides of the well ensure that material runs into the well base. | |
White | |
Polystyrene | |
250 μL | |
50 |
Product Suggestions
Customers who viewed this item also viewed
Promotions
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
5Hours
5Minutes
17Seconds
32
Your input is important to us. Please complete this form to provide feedback related to the content on this product.