missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional Large-Chamber Lab Washer PLW 8617 EL/S TH
Electrically and steam heated lab washer with single-door and pre-heating tank.
Brand: Miele Professional 11174880
This item is not returnable.
View return policy
Description
- Capacity/cycle e.g. 216 laboratory bottles, 588 vials or 294 pipettes
- Short cycle times thanks to pre-heated demineralized water
- Flexible and simple - modular load carriers and EasyLoad system
- Efficient - strong pump power with the variable-speed pump
- Up to 60% less water consumption based on the load
- Reliable results - spray arm monitoring and conductivity meter

Specifications
Full-color Touch Screen | |
Laboratory Glassware Washer | |
Gray | |
Electrical Heating, Steam Heating, Single Door, Pre-heating Tank | |
990 mm | |
1150 mm | |
3N AC 400 V 50 Hz |
Stainless Steel | |
351 L | |
Laboratory Glassware Reprocessing | |
39 in. | |
1670 mm | |
400 kg | |
400 V |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Miele Professional Large-Chamber Lab Washer PLW 8617 EL/S TH > Electrically Heated, Steam Heated, with Pre-Heating Tank
Spot an opportunity for improvement?Share a Content Correction