missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Propeller Stirrers with 4 Fix Blades
25.35€ - 27.10€
Specifications
Diameter (Metric) | 50 mm |
---|---|
Diameter (Metric) Shaft | 8 mm |
For Use With (Application) | Ideal for homogenizing and suspending |
Includes | 4 Fix blades |
Quantity | 1 Each |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | ||||||
10336341
|
Bochem™
9004 |
300 mm |
25.35€
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
10192791
|
Bochem™
9005 |
400 mm |
27.10€
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||||
Specifications
50 mm | |
Ideal for homogenizing and suspending | |
1 Each |
8 mm | |
4 Fix blades | |
Propeller Stirrer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ 18/10 Stainless Steel Propeller Stirrers with 4 Fix Blades