Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve, 100 Dia. x 45 mm Height
Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have an internal height of 45 mm and diameter of 100 mm.
Brand: Linker Industrietechnik™ 551.040.200-063
Description
- Stainless-steel racks with an internal height of 45 mm
- Diameter: 100 mm
- Stainless-steel test sieve skin
- Soft soldered seam
- Identification number and certificate of compliance
- Resistant up to temperatures of 170°C
Specifications
1 Each | |
Test Sieve | |
Stainless Steel | |
100 mm |
2.24 mm | |
Compliance 2.1 EN 10 204 and ISO 3310-1 | |
45mm | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.