missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ Classic, (ACT) Moisture Content <1%

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. Having a moisture content of <1% makes it ideal for moisture sensitive applicaitons.

91.00€ - 131.00€

Specifications

Particle Size 35 to 70 μm
Pore Size 60 Å
Technique Chromatography
Grade Moisture content <1%
Type Silica Gel
View More Specs

Products 2
Product Code Brand Description Price Quantity Availability  
Product Code Brand Description Price Quantity Availability  
30048960
View Documents Promotion Details
ZEOprep
302100
5 kg 5 kg
131.00€
5kg
Please to purchase this item. Need a web account? Register with us today!
30048972
View Documents Promotion Details
ZEOprep
302099
1 kg 1 kg
91.00€
1kg
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Very low moisture content (<1%)
  • Perfect for moisture sensitive applications
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducability
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale
Specifications

Specifications

35 to 70 μm
Chromatography
Silica Gel
Bare Silica
60 Å
Moisture content <1%
Silica Gel
Irregular
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZEOprep™ Classic, (ACT) Moisture Content <1%

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.