missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High waterproofness and breathability
- Increased thermal protection
- Windproof
- 2-Layer Softshell: 94% Polyester / 6% Elastane + TPU membrane
- Quilting: 100% polyester. 120g/m²
- Knitted velvet
- Taffeta lining: 100% polyester on sleeves
- Waterproofness: 8 000mm
- Breathability: 3 000g/m²/24h
- Taped seams + double stitching
- Fixed hood concealed in the collar closed by velcro
- Adjustable hood with elasticated drawstring and blockers
- High collar + Inner collar cover in fleece
- Waterproof central zip + under flap
- Chin guard
- Pockets:
- 1 breast pocket with waterproof zipper
- 2 lower zipped pockets under flap
- 1 waterproof zipper sleeve pocket
- 1 Napoleon zipped pocket under flap
- 1 inside zipped phone pocket + headphone holder
- 1 lower inside patch pocket
- Adjustable cuffs with silicone velcro tab
- Elasticated inner cuffs
- Adjustable bottom with elastic drawstring and blockers
- Inner zipper for marking access
Specifications
Specifications
Size | Medium |
Material | Polyester, Elastane, TPU membrane, Velvet |
Construction | Softshell parka, 2 layers |
Seam Type | Taped |
Hood Type | Adjustable hood with elasticized drawstring and blockers |
Liner Material | Tafetta |
No. of Pockets | 7 |
Resistance | Waterproof, Windproof, Temperature |
Certifications/Compliance (Europe) | EN342, EN343 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Euro Protection™ Yang Winter Parka >
Spot an opportunity for improvement?Share a Content Correction