missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- White in color
- With snap buttons
- Collared with lapels
Specifications
Specifications
Product Type | Xavier Lab Coat |
Size | 40 |
Gender | Men's |
Material | Carbon |
Color | White |
Closure Type | Snaps |
No. of Pockets | 4 |
Size (Metric) Chest | 88 cm |
Includes | 2 Flat pockets, 1 breast pocket, 1 inside pocket, opening angle |
Construction | 100% Cotton |
Promotions
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SNV Comines™ Xavier™ Cotton Laboratory Coats >
Spot an opportunity for improvement?Share a Content Correction