missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
2000 mL
3000 mL
3840 mL
Neck Finish:
100-400
33-400
38-400
53-400
89-400
Quantity:
4
6
12
24
48
72
75
150
260
425
950
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Color | Natural |
Diameter (Metric) Outer Neck | 87 mm |
Diameter (Metric) Inner Neck | 74 mm |
Height (Metric) With Closure | 171 mm |
Material | HDPE |
Quantity | 6 |
Closure Color | White |
Neck Finish | 89-400 |
Closure Included | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps >
Spot an opportunity for improvement?Share a Content Correction