missing translation for 'onlineSavingsMsg'
Learn More
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap Product Code.: 12457381
Add to basket

DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap

Product Code. 12457381 Shop All Wheaton Science Products Products
500 mL, Autoclavable (Bottle Only), White
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Autoclavable:
Autoclavable (Bottle Only)
Not Autoclavable
Color:
Clear
Natural
White
This item is not returnable. View return policy

Product Code. 12457381

Brand: DWK Life Sciences W209904

Add to basket
Add to basket
This item is not returnable. View return policy
  • Durable container with good chemical resistance
  • Pre-attached white polypropylene screw cap unlined or with foamed polyethylene liner
  • Polypropylene container is autoclavable; cap is not autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16.9 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color White
Diameter (English) 3.34 in.
Includes Screw Cap
Material Polypropylene
Closure Color White
Autoclavable Autoclavable (Bottle Only)
Mouth Wide
Shape Round
Height (Metric) 99 mm
Product Type Jar
Height (English) 3.89 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 85 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.