missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Rubber-lined Closures
Square shape maximizes lab storage space
62.00€ - 112.00€
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Closure Color | Black |
Closure Liner | Rubber |
Closure Material | Phenolic |
Product Code | Brand | Capacity | Diameter (English) | dimClosureSize | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Diameter (English) | dimClosureSize | Height (English) | Price | Quantity & Availability | ||
13198710
|
DWK Life Sciences
W216883 |
0.5 oz., 15 mL | 1.2 in. | 2.52 in. |
84.80€
Pack of 48 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
12319799
|
DWK Life Sciences
W216884 |
1 oz., 30mL | 1.22 in. | 2.91 in. |
86.00€
Pack of 48 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
12329799
|
DWK Life Sciences
W216885 |
2 oz., 60 mL | 1.53 in. | 3.5 in. |
96.60€
Pack of 48 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
12339799
|
DWK Life Sciences
W216886 |
4 oz., 125 mL | 1.77 in. | 4.44 in. |
62.00€
Pack of 24 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
12349799
|
DWK Life Sciences
W216887 |
8 oz., 250 mL | 2.2 in. | 5.47 in. |
88.95€
Pack of 24 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
12359799
|
DWK Life Sciences
W216888 |
16 oz., 500 mL | 2.67 in. | 6.65 in. |
112.00€
Pack of 24 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Clear | |
Black | |
Phenolic |
Soda Lime Glass | |
Rubber | |
Screw Cap |