missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear French Squares with Rubber-lined Closures

Product Code. 12359799
Click to view available options
Capacity:
0.5 oz., 15 mL
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.2 in.
1.22 in.
1.53 in.
1.77 in.
2.2 in.
2.67 in.
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
Height (English):
2.52 in.
2.91 in.
3.5 in.
4.44 in.
5.47 in.
6.65 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Square shape maximizes lab storage space

  • Clear USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.67 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 169 mm
Height (English) 6.65 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 48-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'