missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SpotSee WarmMark™ Duo Ascending Time-Temperature Indicator
WarmMark™ Duo monitors temperatures during shipping and storage, indicating if goods experience unacceptable conditions. These reliable temperature indicators provide visual evidence of exposure to unacceptable temperature levels.
Brand: SpotSee WD 10-34
This item is not returnable.
View return policy
Description
- Dual Threshold Time/Temperature indicator
- Field-armable with pull tab
- Cost-effective temperature monitor
Specifications
REACH | |
Single-use | |
0.06 in. | |
98 mm | |
0.75 in. | |
Ascending time-temperature indicator | |
34°C | |
-30°C | |
-30°C to 34°C | |
Used in transport and storage of temperature sensitive products | |
3 days, 8 days, 14 days / 30 minutes | |
19 mm |
98.1 x 19 x 1.5 mm | |
Pharmaceutical / Life Science Cold Chain Monitoring | |
1.5 mm | |
Acrylic Adhesive | |
3.88 in. | |
93°F | |
-22°F | |
-22 °F to 93 °F | |
Yes | |
± 1°C | |
Chemical Color Change |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SpotSee WarmMark™ Duo Ascending Time-Temperature Indicator > Time-temperature Indicator; 10°C and 34°C
Spot an opportunity for improvement?Share a Content Correction