missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinematica HMC Europe Vertical Autoclaves: HG Series
Self contained top loading autoclaves offer large capacity in a compact unit and easy to use controls.
18950.00€
Specifications
Certifications/Compliance | CE |
---|---|
Depth (English) Outside | 27.2 in. |
Depth (Metric) Outside | 69.1 cm |
Diameter (English) Chamber | 14.33 in. |
Diameter (Metric) Chamber | 36.4 cm |
Description
Programmable top-loading autoclaves/sterilizers
- Use steam sterilization
- Six sizes from 25 to 110 liters
- Low height, easy-to-load
- Portable — require no plumbing to operate but can be plumbed
- Complete line of baskets, inserts and cans available separately
- HG Series (advanced features)
- Many upgrades available depending on your needs
Certifications
CE marked
Warranty
Two years on parts; One year on labor
Specifications
CE | |
69.1 cm | |
36.4 cm | |
221°F to 275°F | |
2.5 psi | |
17.91 in. |
27.2 in. | |
14.33 in. | |
Steam sterilization | |
105°C to 135°C | |
3.8 w | |
45.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title