missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Angelantoni Industrie™ VBH Compact Microbiological Safety Cabinets
Recirculates 70% of the air and expels 30% in the environment.
Brand: Angelantoni Industrie™ ST-003009000

This item is not returnable.
View return policy
Description
- Supporting structure in sheet steel treated with epoxy paint
- Inner surfaces of the working area in AISI 304L 2B finishing
- Tilting front screen made of laminated glass with ergonomic opening angle to 150°
- Full Frontal closing panel of UV germicidal lamp
- Worktop lighting with two fluorescent lamps
- Ventilation system by means of two centrifugal fans with degree of protection IP 55
- Recirculated air filtration and expulsion carried out with HEPA H14 filters
- Microprocessor control system
Compliance
EN12469
Specifications
Microbiological Safety Cabinets | |
Inner surface: AISI 304L 2B | |
IP 4A outlet 55 |
HEPA H14 filters | |
Two centrifugal fans |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Angelantoni Industrie™ VBH Compact Microbiological Safety Cabinets
Spot an opportunity for improvement?Share a Content Correction