missing translation for 'onlineSavingsMsg'
Learn More

Angelantoni Industrie™ VBH 48 C2 Compact Cabinet

Compact microbiological safety cabinet with a stainles steel work chamber and spillage tray. Angelantoni Industrie™ VBH 48 C2 Compact Cabinet features real-time, mircoprocessor-controlled parameters.

Brand:  Angelantoni Industrie™ ST-002900000

Encompass

Product Code. 13555850

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Fulfill and satisfy the European Norm EN12469 and country standards (presently superseded by EN12469) like German DIN 12950/10, French NF44-201 and English BS 5726
  • Manufactured with a frontal working opening for the aspiration of 30% of the total air involved, at a minimum velocity of 0,40 m/s, with the remaining 70% recirculated through a HEPA filter in the working chamber
  • Mean laminar flow velocity of 0,40 m/s (as defined by European standard EN 12469: 2000)
  • Containment index, evaluated on the total surface of the front working opening, corresponds to APF (Aperture Protection Factor) equal or more than 1 x 105 according EN12469
  • Microprocessor monitors all critical parameters of the unit (laminar air flow velocity, exhaust flow rate and position of the front screen) in real time and controls the optimal function of the fans even if in presence of effects caused by progressive clogging of the HEPA filters
  • Work chamber and spillage tray in stainless steel AISI 304L 2B finishing
  • Working surface is removable and autoclavable
  • Hinged front window, in laminated safety glass; ergonomic opening 150°
  • Maximum free height with open screen: 540 mm
  • Full vision height of 535 mm at operational condition
  • Ergonomic front closure panel in anodized aluminum complete of germicidal UV lamp
  • Lighting on working surface by means of 2 fluorescent electronic lamps fitted in non-contaminated area
  • Construction structure in epoxy-polyester powder painted steel
  • Ventilation system by means of n°2 IP55 protection factor motor blowers
  • Recirculating and exhaust air filtration achieved by H14 HEPA filters as per EN 1822 (with efficiency 99.995% MPPS)
  • Maintenance completely from the front of the cabinet
Specifications

Specifications

EN 12469, DIN 12950/10, NF 44-201, BS 5726, EN 1822
890 mm
VBH 48 C2
HEPA
UV Lamp
900 mm
760 mm
685 mm
Stainless Steel
Safety Cabinet
Double HEPA
manipulation of QC in pharmaceutical and food industries, micro mechanical assembly, and DNA/RNA amplification and thermo-cyclling
156.9 cm
760 x 1050 x 1590 mm
1050 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Angelantoni Industrie™ VBH 48 C2 Compact Cabinet

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.