missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 8 B Shaker with CEE7/7 Plug

Shaker with bidirectional motion, heavy-duty, low-noise in a compact design

Brand:  Lauda™ L003058

Product Code. 16619375

  • 1605.00€ / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Shaking frequency display and setting digitally via LC display, in steps of 1.0 rpm, gentle start-up
  • Setpoint/actual values and shaking frequency are displayed on two LC displays
  • User-friendly microprocessor technology
  • Membrane keyboard with distinctive symbols
  • Timer adjustable from 1 min. up to 99:59 hours or continuous operation
  • Optional RS 232 interface on request
  • Shaking table made of anodized aluminum with four plastic pins
  • Drive by an overload-protected AC motor
  • Compact, low-wear mechanism with mass balancing for a secure stand
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Technical Features:
    • Ambient temperature range: 10 to 50 °C
    • Power consumption max: 0.07 kW
    • Shaking amplitude: 20 mm
    • Shaking frequency: 20 to 300 1/min
    • Load max: 8 kg
    • Overall dimensions (W x D x H): 350 x 355 x 160 mm
    • Power plug: power cord with angled plug (CEE7/7)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Specifications

    20 to 300 min-1
    230 V
    50/60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Lauda™ Varioshake VS 8 B Shaker with CEE7/7 Plug > Varioshake VS 8 B Shaker with CEE7/7 Plug

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.