missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Vacuum Tube

Vacuum Tube designed for use with Sartolab™ MultiStation.

Brand:  Sartorius 1ZA---0007

11.90 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 16595010

  • 15.55€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Outer Diameter: 15 mm
  • Inner Diameter: 7 mm
  • Length: 200 mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Reusable
Silicone
Vacuum Tube
MultiStation
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Vacuum Tube > Length: 200 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.