missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Vacuette Tube™, Premium, Green Cap, Black Ring, Lithium Heparin, Sterile

Product Code. 15452530
Click to view available options
Capacity (Metric):
4 mL
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 15452530

Brand: Greiner Bio-One 454084

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Coated with lithium heparin to block the clotting cascade.

  • Inner wall is coated with spray-dried lithium heparin, which acts as an anticoagulant to block the clotting cascade.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Vacuette Tube
Additive Lithium Heparin
Sterility Sterile
Capacity (Metric) 4 mL
Closure Color Green with Black Ring
Length (Metric) 75 mm
Diameter (Metric) Outer 13 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.