missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Vacuette™ K2E Blood Collection Tube
Click to view available options
Capacity (Metric):
6 mL
Closure Color:
Lavender with Black Ring
Unit Size:
Pack of 50
Description
Vacuette™ K2E Blood Collection Tube
- Made from virtually unbreakable PET plastic
- Optically clear as glass
- Tube interiors are coated with K2EDTA to bind calcium ions and
block the coagulation cascade - Improved safety and hygiene during specimen collection procedures
Specifications
Specifications
| Additive | K2 EDTA |
| Material | PET |
| Sterility | Sterile |
| Capacity (Metric) | 6 mL |
| Closure Color | Lavender with Black Ring |
| Tube Size | 13 mm x 100 mm |
| For Use With (Application) | Blood collection |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction