missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ PCR UV Cabinets

Large-capacity, stainless steel PCR UV cabinet workstation with additional space for equipment and accessories. Grant Instruments™ PCR UV Cabinets come equipped with an open UV lamp installed in the upper part of the hood.

Brand:  Grant Instruments™ UVT-S-AR EURO

3788.22 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 11451048

  • 4605.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • UV-radiation from the dual 30W 254nm UV lamp effectively disinfects the working area chamber, inactivating DNA or RNA fragments during 15-30 minutes of exposure.
  • Convenient, easy-to-use, 24hr. digital timer for accurate control of UV exposure.
  • An additional daylight lamp provides a bright, clear working area.
  • Equipped with a high efficiency flow-type bactericidal UV cleaner-recirculator (UV lamp, dust filters, fan) for constant decontamination inside the cabinet during operation.
  • The recirculation effect increases the maximum density of the UV light making it sufficiently effective for DNA or RNA inactivation.
  • The recirculator processes 360 UV-cabinet volumes per hour (25m3/h), creating permanently aseptic conditions within the cabinet.
  • Three internal electrical sockets.
  • Robust construction with large 1.2m x 0.52m working area for equipment and comfortable working.
  • UV protection from UV-protective film on glass panels.
  • Front opening with three adjustable positions for ease of access.
  • Automatic switch-off of irradiated UV light when door opened.
  • Applications: these PCR UV-cabinets are designed for clean operations with DNA samples and provide protection against contamination. They are recommended for operations with dangerous infectious and viral materials as well as for DNA/RNA amplification.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Working Area: 1200 x 520 mm
70 m3/h
230 V
585 x 1245 x 585 mm
50 Hz
58 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Grant Instruments™ PCR UV Cabinets > Dimensions: 585 x 1245 x 585mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.