missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ubbelohde Viscometer with Additional Tube
Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometer with Additional Tube includes an extra filling and cleaning tube as well as threads to ensure safe operational use.
590.00€ - 715.00€
Specifications
Product Type | Viscometer |
---|---|
Calibrated | Yes |
Certifications/Compliance | ISO/DIS 3105, DIN 51 562, Part 1, BS 133, NFT 60-100 |
Includes | Additional Tube and Threads |
For Use With (Application) | For Determination of Absolute or Relative Kinematic Viscosity |
Product Code | Brand | Approximate Constant | Viscosity Range | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Approximate Constant | Viscosity Range | Size | Price | Quantity & Availability | |||
12078183
|
SI Analytics™
285401941 |
0.03K | 3 to 30 cSt | 0.84mm Diameter |
715.00€
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
10365251
|
SI Analytics™
285401917 |
0.005K | 0.8 to 5 cSt | 0.53mm Diameter |
590.00€
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
Description
- Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
- The recommended minimum flow through time is 200 seconds
- Calibrated
- With constant for automatic measurements
- Filling quantity of 18 to 22mL
Specifications
Viscometer | |
ISO/DIS 3105, DIN 51 562, Part 1, BS 133, NFT 60-100 | |
For Determination of Absolute or Relative Kinematic Viscosity |
Yes | |
Additional Tube and Threads | |
18 to 22 mL |