missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Ubbelohde Viscometer with Additional Tube

Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Ubbelohde Viscometer with Additional Tube includes an extra filling and cleaning tube as well as threads to ensure safe operational use.

Brand:  SI Analytics™ 285401941

 View more versions of this product

Product Code. 12078183

  • 779.00€ / Each
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
  • The recommended minimum flow through time is 200 seconds
  • Calibrated
  • With constant for automatic measurements
  • Filling quantity of 18 to 22mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
Yes
ISO/DIS 3105, DIN 51 562, Part 1, BS 133, NFT 60-100
For Determination of Absolute or Relative Kinematic Viscosity
18 to 22 mL
3 to 30 cSt
0.03K
Additional Tube and Threads
0.84mm Diameter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.