missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ TRS300 Temperature and Time Control Unit

TRS 300: Temperature and time-controlled, up to 10 temperature-time combinations, can be programmed

Brand:  behr Labor-Technik™ B00217820

Product Code. 10733364

  • 2880.00€ / Each
Estimated Shipment: 10-06-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • behr single-button operation for particularly fast and easy programming
    • Menu navigation in local language
      • 10 freely configurable programs for block temperature and digestion time
        • The built-in safety features shut down the connected devices in case of short circuit and temperature sensor failure
Specifications

Specifications

Temperature range max. (in °C): 1-999 min, digitally adjustable
1 standard or programmable module, 1 phenol reactor, accessories reactor
450°C
Digital
18 cm
15 cm
TRS300
Temperature and Time Control Unit
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
behr Labor-Technik™ TRS300 Temperature and Time Control Unit > Display: Digital

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.